Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Haystack Eggshell Latex Interior Paint
  • Zoro #: G0028364
  • Mfr #: 0000Z0381-20
$210.19
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028364
  • Mfr #: 0000Z0381-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Haystack Coverage: 400 sq. ft./gal.
Color Family: Browns Finish: Eggshell
Dry Time: 1 hr. Size: 5 gal.
Paint Cleanup: Soap and Water Paint Base Type: Latex
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Haystack, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20