Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Haze Blue Eggshell Latex Interior Paint

  • Zoro #: G0023884
  • Mfr #: 0000Z0380-20

$183.50

  • Application Method: Brush, Roll, Spray
  • Size: 5 gal.
  • Color: Haze Blue
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023884
  • Mfr #: 0000Z0380-20
Application Method: Brush, Roll, Spray Size: 5 gal.
Color: Haze Blue Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Item: Interior Paint
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Color Family: Blues
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Haze Blue, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20