Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Haze Blue Satin Latex Interior Paint

  • Zoro #: G0048743
  • Mfr #: 0000Z0580-20

$214.68

  • Dry Time: 1 hr.
  • Dry Time Recoat: 4 hr.
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048743
  • Mfr #: 0000Z0580-20
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Color: Haze Blue
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Size: 5 gal. VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Color Family: Blues Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Haze Blue, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20