Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Eggshell, Latex Base, Haze Green, 5 gal (Discontinued)
Mfr # 0000Z0380-20
Zoro # G0026063
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Greens
- Color Haze Green
- Finish Eggshell
- Size 5 gal