Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Haze Green Flat Latex Interior Paint

  • Zoro #: G0012212
  • Mfr #: 0000Z0280-16

$42.40

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012212
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Color Family: Greens
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color: Haze Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Haze Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16