Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hazelnut Eggshell Latex Interior Paint

  • Zoro #: G0028559
  • Mfr #: 0000Z0381-20

$210.19

  • Green Certification or Other Recognition: GREENGUARD Gold
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028559
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Finish: Eggshell
Size: 5 gal. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Item: Interior Paint
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Color Family: Neutrals
Application Method: Brush, Roll, Spray Color: Hazelnut
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hazelnut, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20