Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hazelnut Semi-gloss Latex Interior Paint

  • Zoro #: G0058029
  • Mfr #: 0000Z0681-16

$48.25

  • Finish: Semi-gloss
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058029
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color Family: Neutrals Dry Time: 1 hr.
Item: Interior Paint Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Color: Hazelnut Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hazelnut, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16