Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hearthstone Satin Latex Interior Paint

  • Zoro #: G0039512
  • Mfr #: 0000Z0580-16

$47.90

  • Coverage: 400 sq. ft./gal.
  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039512
  • Mfr #: 0000Z0580-16
Coverage: 400 sq. ft./gal. Base Type: Latex
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Color Family: Grays Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Color: Hearthstone
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
VOC Content: Less than 50g/L Paint Base Type: Latex
Item: Interior Paint Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Hearthstone, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16