Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Heather Dusk Flat Latex Interior Paint
  • Zoro #: G0016123
  • Mfr #: 0000Z0283-16
$42.40
  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016123
  • Mfr #: 0000Z0283-16
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Color: Heather Dusk Dry Time: 1 hr.
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Heather Dusk, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16