Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hedron Eggshell Latex Interior Paint

  • Zoro #: G0032013
  • Mfr #: 0000Z0380-16

$43.95

  • Color Family: Grays
  • Standards: GREENGUARD Gold Certified
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032013
  • Mfr #: 0000Z0380-16
Color Family: Grays Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Application Method: Brush, Roll, Spray
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Finish: Eggshell Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Paint Cleanup: Soap and Water
Paint Base Type: Latex VOC Content: Less than 50g/L
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Color: Hedron
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Hedron, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16