Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hemlock Bud Satin Latex Interior Paint

  • Zoro #: G0043344
  • Mfr #: 0000Z0581-16

$47.90

  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Greens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043344
  • Mfr #: 0000Z0581-16
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Greens Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Color: Hemlock Bud
Item: Interior Paint Paint Cleanup: Soap and Water
Finish: Satin For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hemlock Bud, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16