Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hemlock Bud Satin Latex Interior Paint

  • Zoro #: G0055840
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055840
  • Mfr #: 0000Z0581-20
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Color: Hemlock Bud
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hemlock Bud, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20