Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Herbal Garden Satin Latex Interior Paint

  • Zoro #: G0047440
  • Mfr #: 0000Z0583-16

$43.08

  • Min. Application Temp.: 50 Degrees F
  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047440
  • Mfr #: 0000Z0583-16
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Greens For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Base Type: Latex
Finish: Satin Size: 1 gal.
Color: Herbal Garden Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Herbal Garden, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16