Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hermosa Eggshell Latex Interior Paint

  • Zoro #: G0032092
  • Mfr #: 0000Z0380-16

$43.95

  • Coverage: 400 sq. ft./gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032092
  • Mfr #: 0000Z0380-16
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Color: Hermosa
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Size: 1 gal. Paint Cleanup: Soap and Water
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Color Family: Pinks Finish: Eggshell
Base Type: Latex Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Hermosa, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16