Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hermosa Flat Latex Interior Paint

  • Zoro #: G0012529
  • Mfr #: 0000Z0280-16

$42.40

  • Size: 1 gal.
  • Item: Interior Paint
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012529
  • Mfr #: 0000Z0280-16
Size: 1 gal. Item: Interior Paint
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Color Family: Pinks
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Hermosa Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Hermosa, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16