Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Heron Satin Latex Interior Paint
  • Zoro #: G0004433
  • Mfr #: 0000Z0583-16
$47.90
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • VOC Content: Less than 50g/L
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004433
  • Mfr #: 0000Z0583-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Color: Heron
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Size: 1 gal.
Paint Base Type: Latex Base Type: Latex
Color Family: Browns For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Heron, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16