Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hesperia Eggshell Latex Interior Paint

  • Zoro #: G0023659
  • Mfr #: 0000Z0380-20

$183.50

  • Color: Hesperia
  • Coverage: 400 sq. ft./gal.
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023659
  • Mfr #: 0000Z0380-20
Color: Hesperia Coverage: 400 sq. ft./gal.
Item: Interior Paint Application Method: Brush, Roll, Spray
Color Family: Neutrals Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hesperia, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20