Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Hickory Satin Latex Interior Paint
  • Zoro #: G0004354
  • Mfr #: 0000Z0583-16
$47.90
  • Application Method: Brush, Roll, Spray
  • Color Family: Grays
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004354
  • Mfr #: 0000Z0583-16
Application Method: Brush, Roll, Spray Color Family: Grays
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Size: 1 gal. Color: Hickory
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Satin
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Hickory, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16