Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hickory Semi-gloss Latex Interior Paint

  • Zoro #: G0004643
  • Mfr #: 0000Z0683-16

$48.22

  • Base Type: Latex
  • Color Family: Reds
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004643
  • Mfr #: 0000Z0683-16
Base Type: Latex Color Family: Reds
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Size: 1 gal.
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Color: Hickory Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Hickory, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16