Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. High Noon Sun Flat Latex Interior Paint
  • Zoro #: G0014093
  • Mfr #: 0000Z0281-16
$42.40
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • Color Family: Yellows
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014093
  • Mfr #: 0000Z0281-16
Base Type: Latex Min. Application Temp.: 50 Degrees F
Color Family: Yellows Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: High Noon Sun Standards: GREENGUARD Gold Certified
Size: 1 gal. Paint Base Type: Latex
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Item: Interior Paint Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Finish: Flat
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color High Noon Sun, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16