Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Hoarfrost Flat Latex Interior Paint
  • Zoro #: G0010952
  • Mfr #: 0000Z0280-16
$42.37
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Green Certification or Other Recognition: GREENGUARD Gold
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010952
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Base Type: Latex
Item: Interior Paint Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Color Family: Blues Color: Hoarfrost
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Hoarfrost, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16