Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Honey Butter Flat Latex Interior Paint
  • Zoro #: G0005879
  • Mfr #: 0000Z0280-20
$176.80
  • Color Family: Beiges
  • Base Type: Latex
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005879
  • Mfr #: 0000Z0280-20
Color Family: Beiges Base Type: Latex
Size: 5 gal. VOC Content: Less than 50g/L
Color: Honey Butter For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Finish: Flat Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Honey Butter, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20