Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hudson Blue Satin Latex Interior Paint

  • Zoro #: G0056872
  • Mfr #: 0000Z0581-20

$214.68

  • Size: 5 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0056872
  • Mfr #: 0000Z0581-20
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Color: Hudson Blue
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Finish: Satin
Paint Base Type: Latex Paint Cleanup: Soap and Water
Base Type: Latex Color Family: Blues
Item: Interior Paint Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Hudson Blue, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20