Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hush Pink Satin Latex Interior Paint

  • Zoro #: G0043502
  • Mfr #: 0000Z0581-16

$47.90

  • Color Family: Pinks
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Hush Pink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043502
  • Mfr #: 0000Z0581-16
Color Family: Pinks Paint Sub-Brand: Fresh-Spec(TM)
Color: Hush Pink Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Finish: Satin Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Size: 1 gal. Base Type: Latex
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Hush Pink, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16