Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Hush Pink Satin Latex Interior Paint

  • Zoro #: G0055980
  • Mfr #: 0000Z0581-20

$214.68

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Item: Interior Paint
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055980
  • Mfr #: 0000Z0581-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Color Family: Pinks Base Type: Latex
Finish: Satin Color: Hush Pink
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Hush Pink, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20