Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Ice Dance Flat Latex Interior Paint
  • Zoro #: G0010925
  • Mfr #: 0000Z0280-16
$42.40
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010925
  • Mfr #: 0000Z0280-16
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Color: Ice Dance
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Base Type: Latex
Paint Base Type: Latex Finish: Flat
Color Family: Blues Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Ice Dance, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16