Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ice Dance Satin Latex Interior Paint

  • Zoro #: G0039835
  • Mfr #: 0000Z0580-16

$47.90

  • Finish: Satin
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039835
  • Mfr #: 0000Z0580-16
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Cleanup: Soap and Water Color: Ice Dance
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Size: 1 gal. Base Type: Latex
Dry Time: 1 hr. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Color Family: Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Ice Dance, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16