Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Indian Ivory Flat Latex Interior Paint

  • Zoro #: G0012833
  • Mfr #: 0000Z0280-16

$42.40

  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012833
  • Mfr #: 0000Z0280-16
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Color: Indian Ivory
Paint Base Type: Latex Color Family: Yellows
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Base Type: Latex Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Ivory, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16