Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Indian Ivory Flat Latex Interior Paint
  • Zoro #: G0022049
  • Mfr #: 0000Z0280-20
$202.65
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • Color: Indian Ivory
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0022049
  • Mfr #: 0000Z0280-20
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Color: Indian Ivory Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Size: 5 gal. Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color Family: Yellows For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Paint Base Type: Latex Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Indian Ivory, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20