Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Indigo Semi-gloss Latex Interior Paint

  • Zoro #: G0004619
  • Mfr #: 0000Z0683-16

$48.25

  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004619
  • Mfr #: 0000Z0683-16
Min. Application Temp.: 50 Degrees F Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Color: Indigo Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Finish: Semi-gloss
Color Family: Browns Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Indigo, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16