Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ionian Eggshell Latex Interior Paint

  • Zoro #: G0004144
  • Mfr #: 0000Z0383-16

$39.67

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0004144
  • Mfr #: 0000Z0383-16
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Size: 1 gal.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Grays
Finish: Eggshell Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Color: Ionian Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ionian, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0383-16