Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ionian Satin Latex Interior Paint

  • Zoro #: G0004339
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Cleanup: Soap and Water
  • Base Type: Latex
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004339
  • Mfr #: 0000Z0583-16
Paint Cleanup: Soap and Water Base Type: Latex
Dry Time: 1 hr. VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Color Family: Grays Size: 1 gal.
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Color: Ionian Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Ionian, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16