Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Ionian Semi-gloss Latex Interior Paint

  • Zoro #: G0004783
  • Mfr #: 0000Z0683-16

$48.22

  • Application Method: Brush, Roll, Spray
  • Color Family: Browns
  • Color: Ionian
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004783
  • Mfr #: 0000Z0683-16
Application Method: Brush, Roll, Spray Color Family: Browns
Color: Ionian Size: 1 gal.
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Item: Interior Paint Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Ionian, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16