Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. January Frost Flat Latex Interior Paint
  • Zoro #: G0010079
  • Mfr #: 0000Z0280-16
$42.40
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
  • Finish: Flat
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010079
  • Mfr #: 0000Z0280-16
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color: January Frost
Item: Interior Paint Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Base Type: Latex
Size: 1 gal. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Neutrals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color January Frost, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16