Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Jessie Flat Latex Interior Paint

  • Zoro #: G0015344
  • Mfr #: 0000Z0281-16

$42.40

  • Dry Time: 1 hr.
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015344
  • Mfr #: 0000Z0281-16
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Size: 1 gal. Color: Jessie
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Color Family: Oranges
Item: Interior Paint Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Jessie, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0281-16