Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Jessie Flat Latex Interior Paint

  • Zoro #: G0021084
  • Mfr #: 0000Z0281-20

$202.65

  • Standards: GREENGUARD Gold Certified
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021084
  • Mfr #: 0000Z0281-20
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Finish: Flat VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Dry Time: 1 hr.
Color Family: Oranges Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Color: Jessie
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Size: 5 gal. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Jessie, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20