Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Jessie Semi-gloss Latex Interior Paint

  • Zoro #: G0064992
  • Mfr #: 0000Z0681-20

$218.82

  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064992
  • Mfr #: 0000Z0681-20
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Base Type: Latex Size: 5 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Base Type: Latex Color Family: Oranges
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Jessie Item: Interior Paint
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Jessie, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-20