Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Kid Glove Flat Latex Interior Paint

  • Zoro #: G0010130
  • Mfr #: 0000Z0280-16

$42.40

  • Dry Time: 1 hr.
  • Dry Time Recoat: 4 hr.
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010130
  • Mfr #: 0000Z0280-16
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Size: 1 gal. Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Blues
Color: Kid Glove Finish: Flat
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Kid Glove, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16