Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Kidskin Flat Latex Interior Paint

  • Zoro #: G0005151
  • Mfr #: 0000Z0280-16

$42.40

  • Color Family: Beiges
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005151
  • Mfr #: 0000Z0280-16
Color Family: Beiges Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color: Kidskin
Base Type: Latex Application Method: Brush, Roll, Spray
Paint Base Type: Latex Size: 1 gal.
VOC Content: Less than 50g/L Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Kidskin, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16