Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Kidskin Flat Latex Interior Paint

  • Zoro #: G0005982
  • Mfr #: 0000Z0280-20

$176.80

  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005982
  • Mfr #: 0000Z0280-20
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Color: Kidskin Color Family: Beiges
Paint Base Type: Latex Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Kidskin, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20