Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. King's Blue Flat Latex Interior Paint
  • Zoro #: G0010094
  • Mfr #: 0000Z0280-16
$42.40
  • Min. Application Temp.: 50 Degrees F
  • Size: 1 gal.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010094
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Finish: Flat VOC Content: Less than 50g/L
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color: King's Blue
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Color Family: Blues Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color King's Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16