Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. King's Blue Satin Latex Interior Paint

  • Zoro #: G0048375
  • Mfr #: 0000Z0580-20

$214.68

  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
  • Finish: Satin
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0048375
  • Mfr #: 0000Z0580-20
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 5 gal.
Color: King's Blue Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Color Family: Blues
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Base Type: Latex
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color King's Blue, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20