Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Kitten's Yarn Flat Latex Interior Paint

  • Zoro #: G0010024
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010024
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Base Type: Latex
Finish: Flat VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Blues
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Size: 1 gal. Dry Time: 1 hr.
Color: Kitten's Yarn Item: Interior Paint
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Kitten's Yarn, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16