Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Kitten's Yarn Satin Latex Interior Paint

  • Zoro #: G0039293
  • Mfr #: 0000Z0580-16

$47.89

  • Color: Kitten's Yarn
  • Application Method: Brush, Roll, Spray
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039293
  • Mfr #: 0000Z0580-16
Color: Kitten's Yarn Application Method: Brush, Roll, Spray
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Color Family: Blues
Finish: Satin Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Kitten's Yarn, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16