Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Kurdistan Satin Latex Interior Paint

  • Zoro #: G0045724
  • Mfr #: 0000Z0583-16

$47.90

  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045724
  • Mfr #: 0000Z0583-16
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Item: Interior Paint
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Base Type: Latex
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Color Family: Purples Color: Kurdistan
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Kurdistan, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16