Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Lake's Mirage Flat Latex Interior Paint
  • Zoro #: G0010060
  • Mfr #: 0000Z0280-16
$38.33
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010060
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Color: Lake's Mirage
Color Family: Blues Application Method: Brush, Roll, Spray
Paint Base Type: Latex Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Item: Interior Paint Finish: Flat
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Lake's Mirage, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16