Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Laurel Mist Flat Latex Interior Paint

  • Zoro #: G0012090
  • Mfr #: 0000Z0280-16

$42.37

  • Standards: GREENGUARD Gold Certified
  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012090
  • Mfr #: 0000Z0280-16
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Finish: Flat
VOC Content: Less than 50g/L Item: Interior Paint
Color Family: Yellows For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Coverage: 400 sq. ft./gal.
Color: Laurel Mist Paint Sub-Brand: Fresh-Spec(TM)
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Laurel Mist, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16