Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lavender Haze Flat Latex Interior Paint

  • Zoro #: G0012930
  • Mfr #: 0000Z0280-16

$38.33

  • Item: Interior Paint
  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012930
  • Mfr #: 0000Z0280-16
Item: Interior Paint Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Finish: Flat
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Color: Lavender Haze Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Purples Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lavender Haze, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16