Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Light Coffee Flat Latex Interior Paint
  • Zoro #: G0005571
  • Mfr #: 0000Z0281-16
$42.40
  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005571
  • Mfr #: 0000Z0281-16
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Color: Light Coffee Item: Interior Paint
Color Family: Beiges Base Type: Latex
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Size: 1 gal.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Light Coffee, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16