Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Light Coffee Flat Latex Interior Paint

  • Zoro #: G0005781
  • Mfr #: 0000Z0281-20

$176.80

  • Paint Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005781
  • Mfr #: 0000Z0281-20
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Beiges
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Size: 5 gal.
Standards: GREENGUARD Gold Certified Item: Interior Paint
Color: Light Coffee Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Light Coffee, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20